This product requires certification to purchase.

8 gph Water Cooler with Bottle Filler in Stainless Steel

This product has been replaced by

Wall Mount Steel Indoor Filtered Electric Bottle Filling Station in Steel Finish, Non-Refrigerated
Oasis Wall Mount Bi-Level Indoor Water Cooler in Stainless Steel with Electric Bottle Filling Station
Manufacturer Part #507066
You last purchased this on
 
Oasis

VersaCooler® II 8 gph Water Cooler with Bottle Filler in Stainless Steel

  • Fast #
  • Part #OPGVF8EBFSSFR
  • Item #8964663
  • Manufacturer Part #506460
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Wall Mount Steel Indoor Filtered Electric Bottle Filling Station in Steel Finish, Non-Refrigerated
Oasis Wall Mount Bi-Level Indoor Water Cooler in Stainless Steel with Electric Bottle Filling Station
Manufacturer Part #507066
Oasis

VersaCooler® II 8 gph Water Cooler with Bottle Filler in Stainless Steel

  • Fast #
  • Part #OPGVF8EBFSSFR
  • Item #8964663
  • Manufacturer Part #506460
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 14 g vandal resistant fountain
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
Built-In Water Filter:
No
Chilling Capacity:
8 gph
Collection:
VersaCooler® II
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/8 in
Height:
51-3/32 in
Installation Type:
Wall Mount
Lead Law Compliant:
Yes
Material:
Stainless Steel
NSF:
NSF 372, NSF 61
Refrigerant:
R-134A
Self Contained Refrigerant:
No
UL Listed:
Yes
Volts:
115V
Watts:
458 W
Width:
35-1/4 in