Bi-Level Drinking Fountain in Sandstone
Versacooler® II Bi-Level Drinking Fountain in Sandstone
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway
- Flexible bubbler
- Stainless steel top and heavy-duty galvanized steel frame
- High efficiency cooler tank and coils
- Refrigerant R-134a, ADA compliant
- Bi-level water cooler with antimicrobial copper push pads per side
- Universal design allows universal installation
- Waterways are lead-free in material and construction
- Delivers 8 gph of ambient drinking water
-
ADA Compliant
Specifications
- A2L Compatible:
- No
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 61
- Application:
- Commercial Plumbing
- Built-In Water Filter:
- No
- Collection:
- Versacooler® II
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandstone
- Depth:
- 18-5/8 in
- Flow Rate:
- 8 gph
- GSA Approved:
- No
- Height:
- 24-91/100 in
- IAPMO Listed:
- No
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Material:
- Steel
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- Width:
- 35-1/4 in