Drinking Fountain in Greystone with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507033
VersaCooler® II Drinking Fountain in Greystone with Electronic Bottle Filler
Frequently Purchased Together
Product Details
Product Details
- Built-in 100 micron strainer stops particles before they enter the waterway.
- Flexible one-piece water saver bubbler
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system and refrigerant R-134a
- External stream height adjustment on lower unit
- Hand free VersaFiller
- Built in filter monitor and bottle counter
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372, ANSI 61
- Built-In Water Filter:
- No
- Chilling Capacity:
- 8 gph
- Collection:
- VersaCooler® II
- Color Finish Category:
- Greys
- Color Finish Name:
- Greystone
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- No
- UL Listed:
- UL 399