Vandal-Resistant 8 gph Water Cooler in Stainless Steel with Electronic Bottle Filler
This product has been replaced by
Manufacturer Part #507063
VersaCooler® II Vandal-Resistant 8 gph Water Cooler in Stainless Steel with Electronic Bottle Filler
Frequently Purchased Together
Product Details
Product Details
- 14 g vandal resistant fountain
- Built-in 100 micron strainer stops particles before they enter the waterway
- Vandal resistant bubbler with flexible guard infused with silver-based antimicrobial additive
- Vandal resistant mechanical front push button
- Vandal resistant fasteners
- Galvanized steel louver and bottom screens
- Waterways are Lead-Free in materials & construction
- Stainless steel top and heavy duty galvanized steel frame
- High efficiency cooling system
- Hands free VersaFiller with built in filter monitor and bottle counter
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61, ANSI A117.1
- Built-In Water Filter:
- Yes
- Chilling Capacity:
- 8 gph
- Collection:
- VersaCooler® II
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 18-5/8 in
- Height:
- 51-3/32 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 372, NSF 61
- Refrigerant:
- R-134A
- Self Contained Refrigerant:
- Yes
- UL Listed:
- Yes
- Volts:
- 115V
- Watts:
- 500 W
- Width:
- 16-9/32 in