This product requires certification to purchase.

60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

Oasis

Vursa 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #OTS6032RWH
  • Item #7310912
  • Manufacturer Part #TS-6032RWH
5 out of 5 Customer Rating
Brand image
Oasis

Vursa 60 in. x 33-1/4 in. Tub & Shower Unit in White with Right Drain

  • Fast #
  • Part #OTS6032RWH
  • Item #7310912
  • Manufacturer Part #TS-6032RWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Vursa
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Material:
Fiberglass
Number of Pieces:
1 Piece
Overall Length:
60 in
Overall Width:
33-1/4 in