This product requires certification to purchase.

60 x 32 in. Tub & Shower Unit in White Left Drain

You last purchased this on
 
Oasis

Vursa Series 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #OTS6032LWHTABF
  • Item #10084268
  • Manufacturer Part #TS-6032L WHT ABF
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oasis

Vursa Series 60 x 32 in. Tub & Shower Unit in White Left Drain

  • Fast #
  • Part #OTS6032LWHTABF
  • Item #10084268
  • Manufacturer Part #TS-6032L WHT ABF
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One - piece fiberglass composite construction
  • Sanitary grade polyester gelcoat surface
  • 2 inch dia. drain / RH or LH (see reverse side for location)
  • 2-1/2 inch dia. overflow (see reverse side for location)
  • Generous, multi-level back wall shelving
  • Textured floor pattern
  • 1/2-inch Balsa wood core floor structure
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Basin Depth:
13-1/2 in
Basin Length:
51 in
Basin Shape:
Rectangle
Basin Width:
20-1/2 in
Bathtub Shape:
Rectangle
Capacity:
38 gal
Collection:
Vursa Series
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Material:
Fiberglass
Number of Pieces:
1 Piece
Overall Height:
73-3/4 in
Overall Length:
60 in
Overall Width:
32 in