1/2 in. Closet Flange Spacer Kit
1/2 in. Closet Flange Spacer Kit
Frequently Purchased Together
Product Details
Product Details
- Build up existing closet flange when new or replacement flooring leaves flange below grade
- Builds up existing flange when flooring leaves flange below grade
- Spacer made of durable PVC plastic
- Ring needs to be fastened to floor with approved fasteners for the application
- Apply 100% silicone between layer of gasket and spacer
- Covered under Oatey's Limited warranty
Documents
Specifications
- Adjustable:
- Yes
- Application:
- Spacers
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1/2 in
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 1-1/5 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- PVC
- Size:
- 1/2 in
- Test Cap Included:
- No
- Width:
- 7 in