This product requires certification to purchase.

1/2 in. Plastic Grate

Oatey®

1/2 in. Plastic Grate

  • Fast #
  • Part #O42751
  • Item #3715423
  • Manufacturer Part #42751
4.2 out of 5 Customer Rating
Brand image
Oatey®

1/2 in. Plastic Grate

  • Fast #
  • Part #O42751
  • Item #3715423
  • Manufacturer Part #42751
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Oatey® PVC top grates for floor Sinks allow for easy access to sumps to remove debris and for easy cleaning
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Drain Component Type:
Grate
Drain Type:
Floor Drain
Fits Pipe Size:
1/2 in
Height:
9-3/20 in
Material:
Plastic
Material Type:
PVC
UPC:
038753427515
Width:
9-3/20 in