This product requires certification to purchase.

1/4-Turn F1960 Hammer Round Ice Makes Supply Box

You last purchased this on
 
Oatey®

1/4-Turn F1960 Hammer Round Ice Makes Supply Box

  • Fast #
  • Part #O39214
  • Item #4047506
  • Manufacturer Part #39214
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1/4-Turn F1960 Hammer Round Ice Makes Supply Box

  • Fast #
  • Part #O39214
  • Item #4047506
  • Manufacturer Part #39214
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 300
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Rimob 1/4 turn F1960 PEX hammer standard pack Ll
  • Includes preloaded nails and 2 support brackets for mounting options
  • Valves comply with requirements of NSF 61, section 9
  • Requires Certification

Documents


Specifications

ASSE Standards:
ASSE 1010
Box Material:
Plastic
Depth:
11-3/4 in
Drain Opening:
1/4 in
Fire Rated:
No
Height:
4 in
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Supply Box Connection Type:
F1960 Hammer
Supply Box Type:
Ice Maker
Water Hammer Arrestor Included:
Yes
Width:
10-1/4 in