1/4-Turn F1960 PEX Assembled Washing Machine Supply Box
1/4-Turn F1960 PEX Assembled Washing Machine Supply Box
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 144-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- For use with commercial and residential washing machine applications
- Includes 2 support brackets, 1 condensate line connector, 1 red valve clip, 1 blue valve clip, 1 drain plug and 2 valves installed or uninstalled
- Hammer arrestors not included
Documents
Specifications
- ASTM:
- ASTM F-1960
- Box Material:
- Plastic
- Connection Size:
- 1/4
- Depth:
- 3-3/4 in
- Fire Rated:
- No
- Height:
- 7 in
- NSF Certified:
- No
- Overall Box Size:
- 12 in x 8-1/2 in x 3-7/10 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- F1960 PEX
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- UPC:
- 038753382166
- Water Hammer Arrestor Included:
- No
- Width:
- 8-7/8 in