This product requires certification to purchase.

1-1/2 in. 5 yd Open Mesh Sand Cloth

You last purchased this on
 
Oatey®

1-1/2 in. 5 yd Open Mesh Sand Cloth

  • Fast #
  • Part #O31320
  • Item #928713
  • Manufacturer Part #31320
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1-1/2 in. 5 yd Open Mesh Sand Cloth

  • Fast #
  • Part #O31320
  • Item #928713
  • Manufacturer Part #31320
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1920
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For working with copper, brass or aluminum
  • Made of an open nylon fabric with a phenolic resin adhesive which provides a rugged, waterproof aluminum oxide cloth of superior quality
  • Resists corrosion
  • Requires Certification

Documents


Specifications

Application:
Polishing, Finishing, Deburring
Length:
5 yd
Material:
Aluminum Oxide, Plastic
Material Type:
Nylon, Polyester
Product Type:
Sand Cloth
Size:
2 in
Width:
1-1/2 in