1 gal. Heavy Duty Fast Set Gray PVC Pipe Cement
1 gal. Heavy Duty Fast Set Gray PVC Pipe Cement
Product Details
Product Details
- Available in a variety of sizes
- Very heavy-bodied, medium-setting gray cement for use on all schedules and classes PVC pipe and fittings up to 18” diameter with interference fit
- Recommended application temperature 40° F to 110° F/ 4° C to 43° C
- Recommended for potable water, pressure pipe, conduit and DWV
- Formulated for quick installation of irrigation pipe and fittings
- Builds up for large diameter installations
- Fills gaps in large diameter pipe and loose fitting joints
Documents
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- No
- Color:
- Grey
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- Set Time:
- Fast Set
- Size:
- 1 gal