This product requires certification to purchase.

1 gal Industrial Grade Clear Primer

You last purchased this on
 
Oatey®

1 gal Industrial Grade Clear Primer

  • Fast #
  • Part #O30775
  • Item #3811627
  • Manufacturer Part #30775
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1 gal Industrial Grade Clear Primer

  • Fast #
  • Part #O30775
  • Item #3811627
  • Manufacturer Part #30775
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for use in cold weather applications
  • Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40 / 80
  • Formulated for PVC and CPVC pipe and fittings
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • For use in areas where plumbing code calls for verification that a primer has been used
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-656
CARB OTC LEED Compliant:
Yes
Color:
Clear
GSA Approved:
No
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal