This product requires certification to purchase.

1 gal PVC Purple Primer

You last purchased this on
 
Oatey®

1 gal PVC Purple Primer

  • Fast #
  • Part #O30772
  • Item #3811624
  • Manufacturer Part #30772
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1 gal PVC Purple Primer

  • Fast #
  • Part #O30772
  • Item #3811624
  • Manufacturer Part #30772
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 216
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Recommended for Commercial and Large diameter thermoplastic piping systems, specifically CPVC Sch. 40/80
  • Removes surface dirt, grease and grime as well as softens the pipe surface to allow a fast, secure solvent weld
  • Purple tint ensures piping has been primed prior to solvent cement application
  • For use in areas where plumbing code calls for verification that a primer has been used
  • Requires Certification

Specifications

ASTM:
ASTM F-656
CARB OTC LEED Compliant:
Yes
Color:
Purple
IAPMO Listed:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
Product Type:
Primer
SCAQMD Compliant:
Yes
Set Time:
Fast Set
Size:
1 gal