1 gal. Cutting Oil in Dark Brown
1 gal. Cutting Oil in Dark Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 162-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Designed for use with high-RPM machine operations for threading steel and brass pipe
- Special mixture of sulfonated and chlorinated oils provides high film strength
- Keeps machines running cooler and extends the life of your dies
- Protection helps make sharp clean threads. Formulated for hand thread cutting machines. No offensive odors
- Anti-mist and non-staining formula is not affected by weather
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Application:
- High Speed
- Color Finish Name:
- Dark Brown
- Depth:
- 11-1/2 in
- Height:
- 11-3/5 in
- Length:
- 7-1/5 in
- Material:
- Petroleum Hydrocarbon Mixture
- Product Type:
- Cutting Oil
- Size:
- 1 gal
- Width:
- 3-1/2 in