1 gal. Heavy Duty Clear PVC Pipe Cement
1 gal. Heavy Duty Clear PVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Clear cement solvent welds PVC pipe and fittings, dauber included
- For DWV, pressure pipe, potable water and electrical applications
- Thicker formula fills gaps for strong bond and easy application
- Can be used on all schedules and classes of PVC pipe and fittings with interference fit, up to 12 in. diameter for pressure and 18 in. for non-pressure pipes
- Recommended application temperature of 40°F to 110°F / 4°C to 43°C
- All Oatey® solvent cement and primer products are certified to UL Greenguard Gold
- Low VOC, high performance solvent cement that meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements
- Meets ASTM Standard D-2564 and complies with NSF/ANSI 61 health effects requirements
- Please refer to the Oatey® limited warranty for warranty details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- Color:
- Clear
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- Plastic
- SCAQMD Compliant:
- Yes
- Set Time:
- Medium Set
- Size:
- 1 gal
- UPC:
- 038753039466