1 gal. Regular Clear Medium Set PVC Pipe Cement
1 gal. Regular Clear Medium Set PVC Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 216-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended application temperature 40°F to 110°F / 4°C to 43°C
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Clear color provides a clean finish
Specifications
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 1 gal