1 in. Ball Adjustable Plastic Dauber
1 in. Ball Adjustable Plastic Dauber
-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dauber is virtually unbreakable
- Designed to adjust to various can dimensions and prevents spillage to ensure a good solvent weld
- Specially constructed easy open, easy close sealing controls allows application of the proper amount of cement
Specifications
- Application:
- CPVC, PVC, ABS
- Color Finish Name:
- Orange
- Handle Material:
- Plastic
- Height:
- 3/4 in
- Length:
- 4-3/4 in
- Material:
- Plastic
- Product Type:
- Dauber
- Size:
- 1 in
- Width:
- 1-1/2 in