1 in. Plastic Full Pipe Clamp with Nail
1 in. Plastic Full Pipe Clamp with Nail
Package Quantity Info:
EA: 1 IP: 1 CA: 250 PT: 22500-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Oatley® full clamps with nails are designed with a preloaded nail, the design provides fast and easy push on installation for all types of copper tube size piping
- Push on installation, lead in edge automatically opens up the clamp
- Patented removal wedge and notch allows for clamp removal
- Complete stand off from surface
- 360° pipe protection allows tube to expand and contract
- Notched wall for strain relief and better nail alignment
- Please refer to the Oatley limited warranty for warranty details
- Pre-loaded nail feature provides fast and easy installation
- Ribbed design insulates against water line noise
- No corrosion -- made of high impact polypropylene
Specifications
- Color Finish Name:
- Grey
- Depth:
- 1-3/4 in
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Height:
- 1-3/4 in
- Length:
- 1-3/4 in
- Material:
- Plastic
- Product Type:
- Full Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Width:
- 1/2 in