This product requires certification to purchase.

1 lb Tin-Lead Solder

You last purchased this on
 
Oatey®

1 lb Tin-Lead Solder

  • Fast #
  • Part #O20019
  • Item #297068
  • Manufacturer Part #20019
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

1 lb Tin-Lead Solder

  • Fast #
  • Part #O20019
  • Item #297068
  • Manufacturer Part #20019
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Commonly used for tin plate work, seaming joints, sheet metal and hot water heating lines
  • Melting range: 360° F - 421° F
  • Use of flux required
  • Contains lead – cannot be used on drinking water lines
  • Requires Certification

Specifications

Application:
Soldering
IAPMO Listed:
No
Melting Temperature:
361 F - 421 F
NSF Certified:
No
Product Type:
Solder
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
1 lb
Solder Material:
Tin-Lead
Temperature Range:
400 to 700 Deg F