1 lb. Plumbing Wire Solder
1 lb. Plumbing Wire Solder
Frequently Purchased Together
Product Details
Product Details
- Lead-free alloy of 95% tin and 5% antimony
- 450°F - 464°F melting range
- Meets the requirements of the Safe Drinking Water Act
- Commonly used for potable water applications, refrigeration lines and cooling equipment
- Complies with CA & VT lead content regulations
- Unlimited shelf life
- For warranty product details, refer to the Oatey Limited Warranty document
-
Lead Law Compliant
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Melting Temperature:
- 450 F - 464 F
- NSF Certified:
- No
- Product Type:
- Solder
- Size:
- 1 lb
- Solder Material:
- Tin
- Temperature Range:
- 400 to 700 Deg F