1.25 lb. Solder
1.25 lb. Solder
Frequently Purchased Together
Product Details
Product Details
- Commonly used for copper drain piping, tin plating, seaming joints and sheet metal
- Melting range: 360° F - 421° F
- Use of flux required
- Contains lead – cannot be used on drinking water lines
Specifications
- Application:
- Residential, Soldering
- CARB OTC LEED Compliant:
- No
- Color:
- Silver
- Composition:
- 50/50
- GSA Approved:
- No
- IAPMO Listed:
- No
- Melting Temperature:
- 361 F - 421 F
- NSF Certified:
- No
- Product Type:
- Solder
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 1.25 lb
- Solder Material:
- Tin-Lead