1.5 lb. Wire Solder
1.5 lb. Wire Solder
Product Details
Product Details
- Copper, bismuth, tin and silver alloy
- 420°F - 460°F melting range
- Meets ASTM Standard B32 and the requirements of the Safe Water Drinking Act
- Formulated for plumbing/potable water line applications
- 0.117 in Gauge
- Unlimited shelf life
- Not recommended for use on aluminum
-
Lead Law Compliant, Not Certified
Specifications
- Application:
- Residential, Soldering
- CARB OTC LEED Compliant:
- No
- Color:
- Silver
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Compliant Not Certified
- Melting Temperature:
- 420 F - 460 F
- NSF Certified:
- Yes
- Product Type:
- Solder
- Size:
- 1.5 lb
- Solder Material:
- Silver
- Temperature Range:
- 400 to 700 Deg F