This product requires certification to purchase.

100 ft. Heavy Duty Pipe Guard

You last purchased this on
 
Oatey®

100 ft. Heavy Duty Pipe Guard

  • Fast #
  • Part #O38722
  • Item #7367947
  • Manufacturer Part #38722
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

100 ft. Heavy Duty Pipe Guard

  • Fast #
  • Part #O38722
  • Item #7367947
  • Manufacturer Part #38722
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oatey pipe guard is designed to protect plastic and copper piping in concrete. Pipe Guard sleeving is used primarily in concrete slab construction when pipes are set into the concrete
  • Accommodates pipe sizes 1/2", 3/4", and 1"
  • Red identifies hot water supply lines
  • Packaged in a self-dispensing box for ease of use
  • Requires Certification

Specifications

Color Finish Name:
Red
Length:
100 ft
Origin:
Domestic
Product Type:
Pipe Guard