This product requires certification to purchase.

100 ft. Pipe Guard

You last purchased this on
 
Oatey®

100 ft. Pipe Guard

  • Fast #
  • Part #O38721
  • Item #7367948
  • Manufacturer Part #38721
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

100 ft. Pipe Guard

  • Fast #
  • Part #O38721
  • Item #7367948
  • Manufacturer Part #38721
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 60
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Oatey Pipe Guard is designed to protect plastic and copper piping in concrete. Pipe Guard sleeving is used primarily in concrete slab construction when pipes are set into the concrete
  • Accommodates pipe sizes 1/2", 3/4", and 1".
  • Blue identifies cold water supply lines.
  • Packaged in a self-dispensing box for ease of use.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Blue
Length:
100 ft
Material:
Plastic
Material Type:
Polyethylene
Origin:
Domestic
Product Type:
Pipe Guard