101 PNC Series
Frequently Purchased Together
Product Details
Product Details
- Designed for use with all preformed shower stall bases
- Drain is fixed to the drain pipe from above the shower base
- Ideal for slab construction
- Drain body is sealed to the shower base with a fiber and rubber washer
- 2” Schedule 40 DWV pipe is secured with a mechanically compressed gasket that does not require caulking
- Can be used with 1-1/2 in. Sch. 40 DWV pipe and 1-1/2 in. or 2 in. copper DWV pipe when caulking gasket is replaced
- Drain top accommodates 4-1/4 in. Universal Snap-Tite Strainers in a variety of designer finishes
- When connecting to shower base, use silicone sealant
Specifications
- Adjustable:
- No
- CSA Certified:
- Yes
- Collection:
- 101 PNC Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 2-1/4 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Grate Style:
- Snap-In
- IAPMO Listed:
- Yes
- Length:
- 4-13/50 in
- Outlet Type:
- Threaded