2 in. Push On Plastic Black Shower Drain
102 Series 2 in. Push On Plastic Black Shower Drain
Product Details
Product Details
- Upper section comes with a locking wrench for easy tightening
- Drain for use with preformed shower stall bases
- Includes universal 4-1/4 in. round snap-tite stainless steel strainer
Specifications
- Adjustable:
- No
- Collection:
- 102 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov