2 in. Push On Plastic White Shower Drain
102 Series 2 in. Push On Plastic White Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Designed for use with preformed shower bases: fiberglass, acrylic, nylon or metal
- Fiber and rubber gasket provides a tight seal to the base
- 4 1/4" snap-in strainer
Specifications
- Adjustable:
- No
- Collection:
- 102 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- PVC
- Drain Grate Material:
- Stainless Steel
- Fits Pipe Size:
- 2 in
- Grate Color Finish:
- White
- Grate Color Finish Category:
- Whites
- Grate Diameter:
- 4-1/4 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- Push On
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.