1/2 in. - 1 in. Polyethylene Pipe Guard Sleeve in Blue
1/2 in. - 1 in. Polyethylene Pipe Guard Sleeve in Blue
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Will not attack plastic pipe
- Sleeving is 4 mils thick
- Protects copper and plastic in concrete
- For non-code installations
Documents
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 3 in
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in - 1 in
- IAPMO Listed:
- No
- Length:
- 200 ft
- Material:
- Plastic
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Thickness:
- 0.004 in
- UL Listed:
- No
- Width:
- 7 in