2 - 3 in. PVC Low Profile Drain Base Clamping Collar and Fastener
130 Series 2 - 3 in. PVC Low Profile Drain Base Clamping Collar and Fastener
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 720-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
- Drains are available in gray PVC and ABS.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
Documents
Specifications
- Collection:
- 130 Series
- Fits Pipe Size:
- 2 in - 3 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Solvent Weld
- Product Type:
- Clamp