This product requires certification to purchase.

2 - 3 in. Threaded Plastic Black Shower Drain

You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded Plastic Black Shower Drain

  • Fast #
  • Part #O42238
  • Item #2883662
  • Manufacturer Part #42238
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

130 Series 2 - 3 in. Threaded Plastic Black Shower Drain

  • Fast #
  • Part #O42238
  • Item #2883662
  • Manufacturer Part #42238
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 420
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Designed for use on built up shower bases of tile or marble, where a shower pan liner is used
  • The clamping ring locking bolts screw into brass inserts to prevent stripping and the keyhole slots allow it to be clamped without removing the bolts
  • Low profile for tight spaces
  • Four weep holes in the drain assembly allow drainage from the pan liner
  • 4 1/4" screw-on strainer
  • Requires Certification

Specifications

Adjustable:
Yes
Collection:
130 Series
Construction:
Non-Membrane
Drain Base Material:
Plastic
Drain Base Material Type:
ABS
Drain Grate Material:
Stainless Steel
Fits Pipe Size:
2 in - 3 in
Grate Color Finish:
Black
Grate Color Finish Category:
Blacks
Grate Shape:
Square
Outlet Type:
Threaded
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov