This product requires certification to purchase.

2 in. ABS Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring

You last purchased this on
 
Oatey®

130 Series 2 in. ABS Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring

  • Fast #
  • Part #O42265
  • Item #7754450
  • Manufacturer Part #42265
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

130 Series 2 in. ABS Square Low Profile Drain with Stainless Steel Screw-in Strainer and Ring

  • Fast #
  • Part #O42265
  • Item #7754450
  • Manufacturer Part #42265
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 540
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe.
  • Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze. They include a beauty tile ring that protects grout.
  • Drains are available in gray PVC and ABS.
  • Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage.
  • Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
  • Requires Certification

Documents


Specifications

Collection:
130 Series
Fits Pipe Size:
2 in
IAPMO Listed:
No
Material:
Plastic
Outlet Type:
Hub
Product Type:
Drain, Strainer, Ring
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov