2 in. PVC Round Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
130 Series 2 in. PVC Round Low Profile Drain with Stainless Steel Screw-in Strainer and Ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 540-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Includes 1/4 turn, tool-free test plug that can be removed by hand or by notched pipe
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
- Tile ring protects the strainer from grout
- Drains are available in gray PVC and ABS
- Reversible clamping collar adds 1" of height
- Collar designed with double weep holes and weep channels to optimize drainage
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options.
Documents
Specifications
- Collection:
- 130 Series
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 2 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Outlet Type:
- Hub
- Product Type:
- Drain, Strainer, Ring