3 in. Threaded Plastic Black Shower Drain
130 Series 3 in. Threaded Plastic Black Shower Drain
Frequently Purchased Together
Product Details
Product Details
- Configurations come in square or round, snap-in or screw-in, and polished stainless steel, brushed nickel, or oil rubbed bronze
- They include a beauty tile ring that protects grout
- Drains are available in gray PVC and ABS.
- Reversible clamping collar adds 1" of height and contains double weep holes and weep channels to optimize and ensure drainage
- Complete unit SKUs are available with and without test plugs, as well as rough components and finish components options
- For warranty product details, refer to the Oatey Limited Warranty document
Specifications
- Adjustable:
- Yes
- Collection:
- 130 Series
- Construction:
- Non-Membrane
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Grate Material:
- Stainless Steel
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Shape:
- Square
- Outlet Type:
- Threaded
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov