1/4-Turn Brass Hammer Ball Valves CPVC Washing Machine Supply Box with Hammer Arrestor
1/4-Turn Brass Hammer Ball Valves CPVC Washing Machine Supply Box with Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
- Engineered clamping system to support discharge lines
- 4 support brackets
- Install in up to 24" stud bay
- Top mount knock outs
- High impact polystyrene
- Box dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
- Faceplate dimensions: 12-3/4"W x 8-3/4"H
- For warranty product details, refer to the Oatey Limited Warranty document
Documents
Specifications
- ASME:
- ASME A112.18.1
- Box Material:
- Plastic
- Connection Size:
- 1/4
- Depth:
- 3-3/4 in
- Drain Opening:
- 2 in
- Fire Rated:
- No
- Height:
- 6-3/4 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Supply Box Connection Type:
- CPVC
- Supply Box Type:
- Washing Machine
- Width:
- 10-1/2 in