16 oz. All-Purpose ABS, PVC and CPVC Clear Pipe Cement
16 oz. All-Purpose ABS, PVC and CPVC Clear Pipe Cement
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056-
Pick Up: 0 Available in Hilliard, OH - Available in 6 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use on all schedules and classes of ABS, PVC and CPVC pipe and fittings up to 6 in. Diameter with interference fit
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
- Medium viscosity easily fills gaps and provides more working time
Specifications
- ASTM:
- ASTM D-2235, ASTM D-2564, ASTM F-493
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- No
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- SCAQMD Compliant:
- Yes
- Set Time:
- Fast Set
- Size:
- 16 oz