16 oz. Medium Bodied Fast Set Clear PVC Pipe Cement
16 oz. Medium Bodied Fast Set Clear PVC Pipe Cement
Package Quantity Info:
EA: 1 IP: 1 CA: 24 PT: 1056-
Pick Up: 24 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Recommended for residential and commercial hot and cold water systems up to 200°F / 93°C
- For use on all schedules and classes of CPVC pipe and fittings up to 6 in. Diameter with interference fit
- All Oatey solvent cement and primer products are certified to UL Greenguard Gold
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM D-2564
- CARB OTC LEED Compliant:
- Yes
- Color:
- Clear
- IAPMO Listed:
- Yes
- Maximum Temperature:
- 110
- Minimum Temperature:
- 40
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Compatibility:
- PVC
- SCAQMD Compliant:
- No
- Set Time:
- Fast Set
- Size:
- 16 oz