This product requires certification to purchase.

16 oz. Regular Clear Medium Set PVC Pipe Cement

Oatey®

16 oz. Regular Clear Medium Set PVC Pipe Cement

  • Fast #
  • Part #O31014
  • Item #5930
  • Manufacturer Part #31014
5 out of 5 Customer Rating
Brand image
Oatey®

16 oz. Regular Clear Medium Set PVC Pipe Cement

  • Fast #
  • Part #O31014
  • Item #5930
  • Manufacturer Part #31014
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1056
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    12  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Recommended application temperature 40°F to 110°F / 4°C to 43°C
  • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • Clear color provides a clean finish
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM D-2564
CARB OTC LEED Compliant:
Yes
Color:
Clear
IAPMO Listed:
Yes
Maximum Temperature:
110
Minimum Temperature:
40
NSF:
NSF 61
NSF Certified:
Yes
Pipe Compatibility:
PVC
SCAQMD Compliant:
No
Set Time:
Fast Set
Size:
16 oz
UPC:
038753310145