This product requires certification to purchase.

2 in. Plastic J Hook

You last purchased this on
 
Oatey®

2 in. Plastic J Hook

  • Fast #
  • Part #O33741
  • Item #3715354
  • Manufacturer Part #33741
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

2 in. Plastic J Hook

  • Fast #
  • Part #O33741
  • Item #3715354
  • Manufacturer Part #33741
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 4500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pre-loaded nails in stem
  • Diagonal nail path for use in tight applications
  • Locking finger for tight hold at any angle, including inverted
  • Additional holes allow securing with cable ties or other fasteners
  • Made of black and white ABS
  • Temperature range: -40°F - 180°F
  • UPC listed
  • 2 in DWV J-hook pipe hanger
  • Fits 2 in pipes
  • For use with schedule 30 and schedule 40 PVC piping
  • Requires Certification

Specifications

Application:
DWV Pipe
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
11-1/2 in
Fits Pipe Size:
2 in
Height:
1/2 in
Length:
7 in
Material:
Plastic
Material Type:
ABS
Product Type:
J Hook
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Width:
3-3/5 in