This product requires certification to purchase.

Rubber Gasket

You last purchased this on
 
Oatey®

Rubber Gasket

  • Fast #
  • Part #O42158
  • Item #928499
  • Manufacturer Part #42158
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

Rubber Gasket

  • Fast #
  • Part #O42158
  • Item #928499
  • Manufacturer Part #42158
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • To fit 2" DWV copper drain pipe in the no-caulk shower drains
  • Ideal for slab construction
  • Available with 425" stainless steel or ultrashine PVD polished brass snap-tite strainer
  • Can be used with 15" Sch. 40 DWV pipe and 15" or 2" copper DWV pipe when caulking gasket is replaced
  • Made of cast brass or plastic
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
101 PNC Series, NO-CALK 140 Series
Fits Pipe Size:
2 in
Material:
Rubber
Product Type:
Gasket