20 in. Plastic Water Heater Pan
20 in. Plastic Water Heater Pan
Frequently Purchased Together
Product Details
Product Details
- Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
- Recommended for electric water heater
- Meets requirements of Southern Building Code
- Will not rust or corrode
- Pre-drilled to accommodate fittings
- Package Quantity: 12
- Includes CPVC fitting
- Oatey® Plastic Water Heater Pan with 1" CPVC Fitting can be installed under electric water heaters to protect from water damage
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 20 in
- Drain Location:
- Side
- Drain Opening:
- 1 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polymer
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.0625 in
- Width:
- 23 in