This product requires certification to purchase.

22 in. Plastic Water Heater Pan

You last purchased this on
 
Oatey®

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34162
  • Item #518587
  • Manufacturer Part #34162
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

22 in. Plastic Water Heater Pan

  • Fast #
  • Part #O34162
  • Item #518587
  • Manufacturer Part #34162
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Manufactured from semi-flexible, tough and durable 1/16" plastic polymer
  • Recommended for electric water heater
  • Meets requirements of Southern Building Code
  • Will not rust or corrode
  • Pre-drilled to accommodate fittings
  • Package Quantity: 12
  • Includes CPVC fitting
  • Oatey® Plastic Water Heater Pan with 1" CPVC Fitting can be installed under electric water heaters to protect from water damage
  • Available with 1-½” PVC drain fittings to allow for connection to indirect drain
  • Requires Certification

Documents


Specifications

Depth:
2-1/2 in
Diameter:
22 in
Drain Location:
Side
Drain Opening:
1 in
Gauge (metal):
28 ga
Hardware Included:
No
Height:
3 in
Length:
3 in
Material:
Plastic
Material Type:
Polymer
Rust Resistant:
No
Shape:
Round
Thickness:
0.0625 in
Width:
25 in