This product requires certification to purchase.

24 in. Aluminum Water Heater Pan

You last purchased this on
 
Oatey®

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34083
  • Item #247756
  • Manufacturer Part #34083
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

24 in. Aluminum Water Heater Pan

  • Fast #
  • Part #O34083
  • Item #247756
  • Manufacturer Part #34083
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 132
Log in or Create an Account to see product availability.
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 24" Aluminum Water Heater Pan can be installed under gas or electric water heaters to protect from water damage
  • Manufactured from .032 Prime Aluminum
  • 1"-1.5" PVC Adapter
  • Meets requirements of Southern Building Code
  • Pan depth is minimum 2.5 in
  • For warranty product details, refer to the Oatey Limited Warranty document
  • Requires Certification

Specifications

Depth:
2-1/2 in
Diameter:
24 in
Drain Location:
Side
Drain Opening:
1-1/2 in
Gauge (metal):
28 ga
Hardware Included:
No
Height:
3 in
Length:
3 in
Material:
Aluminum
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Rust Resistant:
No
Shape:
Round
Width:
26 in