24 in. Plastic Water Heater Pan
24 in. Plastic Water Heater Pan
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 240-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Manufactured from semi-flexible, tough and durable 0.0625 In plastic polymer
- Recommended for electric water heaters
- Drain port
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain
- Plastic Water Heater Pans 1"-1-1/2" PVC Adapter (1-1/2" over) can be installed under electric water heaters to protect from water damage
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 24 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Gauge (metal):
- 28 ga
- Hardware Included:
- No
- Height:
- 3 in
- Length:
- 3 in
- Material:
- Plastic
- Material Type:
- Polymer
- Rust Resistant:
- No
- Shape:
- Round
- Thickness:
- 0.0625 in
- Width:
- 26 in