28 in. Plastic Water Heater Pan
28 in. Plastic Water Heater Pan
Frequently Purchased Together
Product Details
Product Details
- Semi-flexible, tough and durable, will not rust or corrode
- Meets requirements of Southern Building Code
- Pre-drilled to accommodate fittings
- Recommended for electric water heater
- Includes 1" PVC fitting
- Available with 1-½” PVC drain fittings to allow for connection to indirect drain
- Plastic Water Heater Pans 1"-1-1/2" PVC Adapter (1-1/2" over) can be installed under electric water heaters to protect from water damage
Documents
Specifications
- Depth:
- 2-1/2 in
- Diameter:
- 29 in
- Drain Location:
- Side
- Drain Opening:
- 1-1/2 in
- Hardware Included:
- Yes
- Height:
- 2-1/2 in
- Length:
- 28 in
- Material:
- Plastic
- Material Type:
- Polymer
- Shape:
- Round
- Thickness:
- 0.0625 in
- Width:
- 28 in