This product requires certification to purchase.

3/4 in. Copper Plated Steel Tube Strap

You last purchased this on
 
Oatey®

3/4 in. Copper Plated Steel Tube Strap

  • Fast #
  • Part #O33994
  • Item #928708
  • Manufacturer Part #33994
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3/4 in. Copper Plated Steel Tube Strap

  • Fast #
  • Part #O33994
  • Item #928708
  • Manufacturer Part #33994
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 500 Pallet: 50000
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • 3/4 in Copper tube strap
  • Use with copper, PVC, CPVC, galvanized, polybutylene and other piping systems
  • Allows pipe to be flush mounted to walls, joists and rafters
  • Copper plated steel
  • Pre-drilled hole for fast screw installation
  • For warranty product details, refer to the Oatey limited warranty document
  • Requires Certification

Documents


Specifications

Coating:
Copper Plated
Fits Pipe Size:
3/4 in
Material:
Metal, Steel
Pipe Capacity:
3/4 in
Product Type:
Tubing Strap
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov