This product requires certification to purchase.

3/8 in. Straight Plastic Compression Sleeve

You last purchased this on
 
Oatey®

3/8 in. Straight Plastic Compression Sleeve

  • Fast #
  • Part #O34018
  • Item #261203
  • Manufacturer Part #34018
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3/8 in. Straight Plastic Compression Sleeve

  • Fast #
  • Part #O34018
  • Item #261203
  • Manufacturer Part #34018
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 580800
Looking for compatible parts?

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • One piece
  • Ready to use
  • Fast and easy to install
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F-877, ASTM F-876
Clean Bagged:
No
Color Finish Name:
White
Fits Pipe Size:
3/8 in
Fitting Type:
Compression Sleeve
Material:
Plastic
Origin:
Domestic