This product requires certification to purchase.

3 - 4 in. Mushroom Vent Cap in Black

You last purchased this on
 
Oatey®

3 - 4 in. Mushroom Vent Cap in Black

  • Fast #
  • Part #O43805
  • Item #928702
  • Manufacturer Part #43805
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Oatey®

3 - 4 in. Mushroom Vent Cap in Black

  • Fast #
  • Part #O43805
  • Item #928702
  • Manufacturer Part #43805
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mushroom vent cap
  • Shipped fully assembled
  • Made of high-impact PVC
  • For DWV applications
  • 4 in maximum pipe outer diameter
  • Muted color tone
  • Easy to install
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3 in - 4 in
Material:
Plastic