3 in. Cast Iron Closet Flange
3 in. Cast Iron Closet Flange
Product Details
Product Details
- No caulking required
- Complete with body, ring, bolts and gasket
- To be used on plastic or heavy weight, no hub or service weight soil pipe
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Fits Pipe Size:
- 3 in
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- IAPMO Listed:
- Yes
- Material:
- Cast Iron
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Test Cap Included:
- No