3 in. Solvent Weld Plastic Blacks General Purpose Drain
3 in. Solvent Weld Plastic Blacks General Purpose Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2400-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- ABS snap-in floor drain
- Plastic snap-in drain can be inserted into ABS Sch. 40 DWV pipe
- Plastic snap-in drain can be solvent welded into ABS Sch. 40 DWV pipe
- Fits 3 in. drain
- Incorporates a 3-1/2 in. strainer
- Designed for drainage in areas that don't require a waterproofing membrane
- Can also be used as a vent stack or air inlet strainer
- 1-piece design prevents the cover from being removed
- For use with specialty drains
- Easy to install
Documents
Specifications
- Adjustable:
- Yes
- Construction:
- Non-Membrane
- Drain Base Height:
- 1-3/5 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Black
- Grate Color Finish Category:
- Blacks
- Grate Diameter:
- 3-51/100 in
- Grate Shape:
- Round
- Material Type:
- ABS
- Outlet Type:
- Solvent Weld
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov